Close
Filters
Search

1/2 inch socket wrench insert

Article No. 0712131127
1/2 inch socket wrench hexagon short SKTWRNCH-1/2IN-SHORT-HEX-WS27 ZEBRA
€8.26 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Metric, hexagon, short
  • Standard: DIN 3124, ISO 2725
  • Surface: Chrome-plated, ground/matt
  • Drive: 1/2" square socket, ball catch groove
  • Tip: For hexagon head
  • POWERDRIV
Metric, hexagon, short
  • Standard: DIN 3124, ISO 2725
  • Surface: Chrome-plated, ground/matt
  • Drive: 1/2" square socket, ball catch groove
  • Tip: For hexagon head
  • POWERDRIV
Products specifications
Drive 1/2 inch
Drive type Internal square
Width across flats 27 mm
Tip type For outer hexagon
Length (L1) 44 mm
Version Short
Socket wrench external diameter 2 (D2) 32.2 mm
Socket wrench external diameter (D1) 36.7 mm
Socket wrench depth (t) 20 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5

Flip catalog

Products specifications
Drive 1/2 inch
Drive type Internal square
Width across flats 27 mm
Tip type For outer hexagon
Length (L1) 44 mm
Version Short
Socket wrench external diameter 2 (D2) 32.2 mm
Socket wrench external diameter (D1) 36.7 mm
Socket wrench depth (t) 20 mm
Close