Close
Filters
Search

1/2 inch socket wrench insert, metric

Article No. 071513713
1/2 inch socket wrench metric hexagon socket SKTWRNCH-1/2IN-INHEX-WS13-L60MM ZEBRA
€8.73 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
  • Surface: Chrome-plated, polished/matt
  • Drive: 1/2" square socket, ball catch groove
  • Tip: For hexagon socket
  • DIN 7422
  • Surface: Chrome-plated, polished/matt
  • Drive: 1/2" square socket, ball catch groove
  • Tip: For hexagon socket
  • DIN 7422
Products specifications
Drive 1/2 inch
Drive type Internal square
Width across flats 13 mm
Tip type For internal hexagon socket
Blade length (L2) 20 mm
Length (L1) 60 mm
Socket wrench external diameter (D1) 25 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1/2 inch
Drive type Internal square
Width across flats 13 mm
Tip type For internal hexagon socket
Blade length (L2) 20 mm
Length (L1) 60 mm
Socket wrench external diameter (D1) 25 mm
Close