Close
Filters
Search

1/2-inch socket wrench insert, TX head

Article No. 071513216
1/2 inch socket wrench external TX short SKTWRNCH-1/2IN-EXTX-E16 ZEBRA
€15.93 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For TX head screws, short
  • Surface: chrome-plated
  • Drive: 1/2" square socket, ball catch groove
  • Tip: For TX head screws
For TX head screws, short
  • Surface: chrome-plated
  • Drive: 1/2" square socket, ball catch groove
  • Tip: For TX head screws
Products specifications
Drive 1/2 inch
Drive type Internal square
Tip type For outer TX
Tip size E16
Length (L1) 40 mm
Version Short
Socket wrench external diameter 2 (D2) 22.5 mm
Socket wrench external diameter (D1) 19.6 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Drive 1/2 inch
Drive type Internal square
Tip type For outer TX
Tip size E16
Length (L1) 40 mm
Version Short
Socket wrench external diameter 2 (D2) 22.5 mm
Socket wrench external diameter (D1) 19.6 mm
Close