Close
Filters
Search

1/2 inch socket wrench insert TX with hole

Article No. 0715131745
1/2-inch TX socket wrench with hole SKITWRNCH-1/2IN-TX45-HOLE-55MM
€17.58 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Products specifications
Drive 1/2 inch
Drive type Internal square
Tip type TX with hole
Tip size TX45
Blade length (L2) 17 mm
Length (L1) 55 mm
Socket wrench external diameter 2 (D2) mm
Socket wrench external diameter (D1) 22 mm
Socket wrench depth (t) mm
Max. torque 0 Nm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Drive 1/2 inch
Drive type Internal square
Tip type TX with hole
Tip size TX45
Blade length (L2) 17 mm
Length (L1) 55 mm
Socket wrench external diameter 2 (D2) mm
Socket wrench external diameter (D1) 22 mm
Socket wrench depth (t) mm
Max. torque 0 Nm
Close