Close
Filters
Search

1/2 inch spark plug socket wrench insert

Article No. 07155148
1/2 inch spark plug socket wrench insert SPRKPLGTL-SKTWRNCH-1/2IN-WS18
€35.40 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Attachment: Permanent magnet
  • Design: chrome-plated, matt
  • Drive: 1/2 inch, ball catch groove
  • Drive: Hexagonal
  • Attachment: Permanent magnet
  • Design: chrome-plated, matt
  • Drive: 1/2 inch, ball catch groove
  • Drive: Hexagonal
Products specifications
Width across flats 18 mm
Width across flats in inches 11/16 inch
Length (L1) 80 mm
Socket wrench external diameter (D1) 25 mm
External drive WS1/2
Socket wrench external diameter 2 (D2) 25 mm
Socket wrench depth (t) 9 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width across flats 18 mm
Width across flats in inches 11/16 inch
Length (L1) 80 mm
Socket wrench external diameter (D1) 25 mm
External drive WS1/2
Socket wrench external diameter 2 (D2) 25 mm
Socket wrench depth (t) 9 mm
Close