Special tools for cars
Special tools for cars
Tools for car brakes
Tools for car radiators
Tools for car engines
Tools for car wheels
Tools for car chassis
Tools for car electronics
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€562.00 inc. VAT
Product weight _per item_ _40_
3700 g (1)
Contents
1 l (1)
Type of vehicle
Passenger car (1)
Min__max_ pressure measuring range
0-12 bar (1)
Max_ clamping diameter
110 mm (1)
22 mm (1)
Max_ grip range
20 mm (1)
Suitable for hose internal diameter
6 mm (3)
Contact gauge
0.8 mm (1)
3.5 mm (1)
Width of knife blade
22 mm (1)
Max_ pressure measuring range
12 bar (1)
Length _l_
230 mm (2)
280 mm (2)
240 mm (1)
External drive
WS1/2 (3)
WS3/8 (1)
Width across flats in inches
11/16 inch (1)
13/16 inch (1)
5/8 inch (1)
Length
145 mm (1)
150 mm (1)
185 mm (1)
225 mm (1)
250 mm (1)
280 mm (1)
30 mm (1)
350 mm (1)
380 mm (1)
600 mm (1)
720 mm (1)
5 More
Number of pieces in assortment_set
5 PCS (1)
Connection thread
1/4 inch (1)
Length of tape
380 mm (1)
800 mm (1)
Colour
Red (1)
Sleeve outside diameter
5 mm (1)
Min__max_ temperature conditions
-5 to 40 °C (1)
Socket wrench depth _t_
9 mm (3)
11 mm (1)
Width across flats
14 mm (1)
16 mm (1)
18 mm (1)
20.8 mm (1)
Max_ torque
1500 Nm (1)
Socket wrench external diameter 2 _D2_
18 mm (1)
22 mm (1)
25 mm (1)
26 mm (1)
Max_ tension force
18000 N (1)
Hose length
1 m (1)
Spring diameter
160 mm (1)
Tension force
18000 N (1)
Length of grip jaws
38 mm (1)
Sleeve inside diameter
24.4 mm (1)
Max_ operating pressure
12 bar (1)
Diameter
77 mm (1)
Length _L1_
80 mm (2)
180 mm (1)
70 mm (1)
Pressure conditions for measuring accuracy
< 0.08 bar: 0-4 bar, < 0.16 bar: 4-10 bar, < 0.25 bar: > 10 bar (1)
Material of the grip handle
Wood (1)
Min__max_ grip range
13-19 mm (1)
Max_ clamping width
110 mm (2)
100 mm (1)
200 mm (1)
76 mm (1)
Width across flats _SW_
17 x 19 x 13/16 inch x 22 mm (1)
Socket wrench external diameter _D1_
19 mm (1)
22 mm (1)
25 mm (1)
27 mm (1)
Material of handle
2-component plastic (1)
Medium that can be measured
Air (1)
Min__max_ spring diameter
80-145 mm (1)
80-195 mm (1)
Material of housing
Impact-resistant plastic (1)
Manometer diameter
80 mm (1)
Material
Plastic (2)
Steel (2)
Chrome-vanadium steel (1)
PE - Polyethylene (1)
Steel, specially hardened (1)
Contact design
Ducon (1)
Product weight _per item_
114 g (1)
16.120 g (1)
180 g (1)
215 g (1)
2662 g (1)
306.250 g (1)
364 g (1)
583.000 g (1)
2 More
Availability
Exclude Out of Stock
Packaging Unit
1 (45)
10 (3)
5 (1)
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
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Cemented carbide hole saw
Hexagonal bolt with thread up to the head
Popular tags
construction
offer
set
triple
vacuum
Special tools for cars
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
07155158
Spark plug brush
Spark plug brush SPRKPLGBRSH-BRSWRE-L145MM
€1.77 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07155526
Brake calliper brush
Brake calliper brush BRKCALBRSH-L225MM
€8.26 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07145711
Oil filter chain
Oil filter chain OILFILTCHN
€49.56 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07145712
Oil filter wrench
Oil filter wrench OILFILTWRNCH-U46
€26.55 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071553200
Brake fluid tester
Brake fluid tester pen BRKFLUDTEST-EL-DOT4
€64.90 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07155720
Strap wrench
Strap wrench STRPWRNCH-36-C-D200MM
€36.58 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08205000
Assembly funnel
Assembly funnel TL-AXLBOOT-ASSEMBLYFUNNEL-PE-AXLEBOOTREP
€20.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0853505
Connection hose for cooling system tester
Connection hose for cooling system tester AY-CONNECTINGHOSE-CLSYSTEST-F.085350
€42.55 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071455306
O-ring adapter 3 O 42
Adapter for brake bleeder 3 O 42 AY-ADAPTER-BBA-(3-O-42)
€160.46 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714556212
Collecting bottle
Collecting bottle for brake fluid AY-COLLECTINGBOTTLE-BBA-F.BRAKEFLUID
€61.36 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07155400
Screwdriver and extractor
Screwdriver and extractor, valve insert VLVETL-TRE-EXTRACTOR/SCREWINTL-VALPLTE
€8.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07145713
Oil filter wrench, spare belt
Oil filter wrench, spare belt AY-BAND-OILFILTWRNCH-(U46-2A)
€3.54 inc. VAT
price per 1 PCS
1
2
3
4