Close
Filters
Search

1/2" multi-socket wrench

Article No. 071213411
1/2 inch multi-socket wrench SKTWRNCH-1/2IN-MULTI-11MM ZEBRA
€4.37 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
ONE TOOL FOR ALL JOBS. New multi-socket wrenches for 5 different drives!

Jack of all trades!

Multi-profile suitable for the five most common screw head drives

  • Hexagon metric, square metric, bi-hexagon metric, hexagon imperial, outer TX
  • One set covers all applications

Extremely high-quality multi-socket wrenches guarantee long service lives

Design: Chrome-plated, polished

Drive: 1/2 inch square socket

Tip: Bi-hexagon, multi-profile

Geometry: Short

ONE TOOL FOR ALL JOBS. New multi-socket wrenches for 5 different drives!

Jack of all trades!

Multi-profile suitable for the five most common screw head drives

  • Hexagon metric, square metric, bi-hexagon metric, hexagon imperial, outer TX
  • One set covers all applications

Extremely high-quality multi-socket wrenches guarantee long service lives

Design: Chrome-plated, polished

Drive: 1/2 inch square socket

Tip: Bi-hexagon, multi-profile

Geometry: Short

Products specifications
Drive 1/2 inch
Drive type Internal square
Width across flats 11 mm
Length (L1) 36 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Drive 1/2 inch
Drive type Internal square
Width across flats 11 mm
Length (L1) 36 mm
Close