Close
Filters
Search

1/2" power connector

Article No. 07141328
1/2 inch impact connector ADAPT-(1/2-3/4IN) ZEBRA
€14.46 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
3/4-inch square drive and ball lock
  • Suitable for all standard compressed air and electric screwdrivers
  • Standard: square drive according to DIN 3121
  • Design: forged, burnished
3/4-inch square drive and ball lock
  • Suitable for all standard compressed air and electric screwdrivers
  • Standard: square drive according to DIN 3121
  • Design: forged, burnished
Products specifications
Drive (S2) 1/2 inch
Tip size (S1) 3/4 inch
Length (L1) 48 mm
Socket wrench external diameter (D1) 30 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive (S2) 1/2 inch
Tip size (S1) 3/4 inch
Length (L1) 48 mm
Socket wrench external diameter (D1) 30 mm
Close