Close
Filters
Search

1/2" socket wrench insert

Article No. 0712133114
1/2 inch socket wrench bi-hexagon short SKTWRNCH-1/2IN-12PT-WS14 ZEBRA
€6.49 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Metric, bi-hexagon, short
  • Standard: DIN 3124, ISO 2725
  • Surface: Chrome-plated, ground/matt
  • Drive: 1/2" square socket, ball catch groove
  • Tip: For bi-hexagon
  • POWERDRIV
Metric, bi-hexagon, short
  • Standard: DIN 3124, ISO 2725
  • Surface: Chrome-plated, ground/matt
  • Drive: 1/2" square socket, ball catch groove
  • Tip: For bi-hexagon
  • POWERDRIV
Products specifications
Drive 1/2 inch
Drive type Internal square
Width across flats 14 mm
Tip type Twelve-sided head
Length (L1) 36 mm
Version Short
Socket wrench external diameter 2 (D2) 21.9 mm
Socket wrench external diameter (D1) 20.4 mm
Socket wrench depth (t) 11 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1/2 inch
Drive type Internal square
Width across flats 14 mm
Tip type Twelve-sided head
Length (L1) 36 mm
Version Short
Socket wrench external diameter 2 (D2) 21.9 mm
Socket wrench external diameter (D1) 20.4 mm
Socket wrench depth (t) 11 mm
Close