Close
Search

1/2" socket wrench insert

Article No. 071513350
1/2 inch socket wrench TX short SKTWRNCH-1/2IN-INTX-TX50 ZEBRA
€19.23 inc. VAT price per 1 PCS
LOW STOCK
+ -
*
For TX screws, short
  • Design: Short
  • Surface: chrome-plated
  • Drive: 1/2" square socket, ball catch groove
  • Tip: For TX screws
For TX screws, short
  • Design: Short
  • Surface: chrome-plated
  • Drive: 1/2" square socket, ball catch groove
  • Tip: For TX screws
Products specifications
Drive 1/2 inch
Drive type Internal square
Tip type TX
Tip size TX50
Blade length (L2) 20 mm
Length (L1) 60 mm
Version Short
Socket wrench external diameter (D1) 22.5 mm
Close