Close
Filters
Search

1/2" socket wrench insert

Article No. 071513325
1/2 inch socket wrench TX short SKTWRNCH-1/2IN-INTX-TX25 ZEBRA
€16.92 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For TX screws, short
  • Design: Short
  • Surface: chrome-plated
  • Drive: 1/2" square socket, ball catch groove
  • Tip: For TX screws
For TX screws, short
  • Design: Short
  • Surface: chrome-plated
  • Drive: 1/2" square socket, ball catch groove
  • Tip: For TX screws
Application area

TX 60


  • For Actros disc brakes

  • For Actros HL drive shafts


TX 80


  • For Iveco pitman arms

  • For MAN steering


TX100


For Iveco pitman arms

Products specifications
Drive 1/2 inch
Drive type Internal square
Tip type TX
Tip size TX25
Blade length (L2) 20 mm
Length (L1) 60 mm
Version Short
Socket wrench external diameter (D1) 22.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1/2 inch
Drive type Internal square
Tip type TX
Tip size TX25
Blade length (L2) 20 mm
Length (L1) 60 mm
Version Short
Socket wrench external diameter (D1) 22.5 mm
Close