Close
Filters
Search

1/2" socket wrench insert

Article No. 071513440
1/2 inch socket wrench TX long SKTWRNCH-1/2IN-INTX-LONG-TX40 ZEBRA
€17.70 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For TX screws, long
  • Design: Long
  • Surface: chrome-plated
  • Drive: 1/2" square socket, ball catch groove
  • Tip: For TX screws
For TX screws, long
  • Design: Long
  • Surface: chrome-plated
  • Drive: 1/2" square socket, ball catch groove
  • Tip: For TX screws
Application area

Especially for Ford

Products specifications
Drive 1/2 inch
Drive type Internal square
Tip type TX
Tip size TX40
Blade length (L2) 80 mm
Length (L1) 120 mm
Version Long
Socket wrench external diameter (D1) 22.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1/2 inch
Drive type Internal square
Tip type TX
Tip size TX40
Blade length (L2) 80 mm
Length (L1) 120 mm
Version Long
Socket wrench external diameter (D1) 22.5 mm
Close