Close
Filters
Search

1/2" socket wrench insert

Article No. 071513812
1/2 inch socket wrench triple square short SKTWRNCH-1/2IN-XZN-M12X60 ZEBRA
€12.27 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Triple square, short
  • Surface: Chrome-plated
  • Drive: 1/2" square socket, ball catch groove
  • Tip: Triple square
Triple square, short
  • Surface: Chrome-plated
  • Drive: 1/2" square socket, ball catch groove
  • Tip: Triple square
Products specifications
Drive 1/2 inch
Drive type Internal square
Tip type Multi tooth
Tip size XZN M12
Blade length (L2) 20 mm
Length (L1) 60 mm
Version Short
Socket wrench external diameter (D1) 22.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1/2 inch
Drive type Internal square
Tip type Multi tooth
Tip size XZN M12
Blade length (L2) 20 mm
Length (L1) 60 mm
Version Short
Socket wrench external diameter (D1) 22.5 mm
Close