Close
Filters
Search

1/2" socket wrench insert

Article No. 071513907
1/2 inch socket wrench wedge shape SKTWRNCH-1/2IN-RIBE-M7 ZEBRA
€9.44 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Wedge shape
  • Design: Short
  • Surface: Chrome-plated
  • Drive: 1/2" square socket, ball catch groove
  • Tip: Wedge shape
Wedge shape
  • Design: Short
  • Surface: Chrome-plated
  • Drive: 1/2" square socket, ball catch groove
  • Tip: Wedge shape
Application area

For cylinder head screws on Fiat 2.0 l engines and other Fiat engines

Products specifications
Drive 1/2 inch
Drive type Internal square
Tip type Wedge shape
Tip size RI 7
Blade length (L2) 20 mm
Length (L1) 60 mm
Version Short
Socket wrench external diameter (D1) 22.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1/2 inch
Drive type Internal square
Tip type Wedge shape
Tip size RI 7
Blade length (L2) 20 mm
Length (L1) 60 mm
Version Short
Socket wrench external diameter (D1) 22.5 mm
Close