Close
Filters
Search

1/2" socket wrench insert

Article No. 0712131213
1/2 inch socket wrench inch hexagon short SKTWRNCH-1/2IN-HEX-1IN ZEBRA
€15.10 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Inch, short
  • Surface: Chrome-plated, polished/matt
  • Drive: 1/2" square socket, ball catch groove
  • Tip: For hexagon head
  • POWERDRIV®
Inch, short
  • Surface: Chrome-plated, polished/matt
  • Drive: 1/2" square socket, ball catch groove
  • Tip: For hexagon head
  • POWERDRIV®
Products specifications
Drive 1/2 inch
Drive type Internal square
Width across flats 1 inch
Tip type For outer hexagon
Length (L1) 41 mm
Version Short
Socket wrench external diameter 2 (D2) 30 mm
Socket wrench external diameter (D1) 34 mm
Socket wrench depth (t) 22.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1/2 inch
Drive type Internal square
Width across flats 1 inch
Tip type For outer hexagon
Length (L1) 41 mm
Version Short
Socket wrench external diameter 2 (D2) 30 mm
Socket wrench external diameter (D1) 34 mm
Socket wrench depth (t) 22.5 mm
Close