Close
Filters
Search

1/2 inch torque wrench push-through ratchet

Article No. 0714720101
Torque wrench push-through ratchet 1/2 inch TRQWRNCH-PSHTHRG-1/2IN-(20-100NM)
€288.18 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Torque wrench with 1/2 inch pass-through square mount and ratchet head

Torque wrench with 1/2 inch pass-through square mount and ratchet head

  • Trigger accuracy of +/- 3 % tolerance from the set scale value
  • Non-slip two-component handle
  • Easy-to-read, large double scale in N.m and lbf-ft.
  • The torque can be easily and precisely adjusted by turning the handle
  • The torque wrench does not have to be released after use, i.e. it does not have to be reset to the lowest scale value
  • Settings can be securely locked and easily unlocked using the locking knob
  • Clear acoustic and tangible torque triggering for precise screwing operations
  • High-quality ratchet tool for use in confined spaces
  • Includes declaration of conformity and serial number
  • Sustainable, sturdy, moisture- and oil-resistant product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
Notice
  • Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary
  • We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5,000 screwing operations. The interval begins with the first use of the torque wrench
Instructions

Open packaging

1 Turn the lower part of the packaging sleeve to the left

2 Remove the packaging sleeve

Seal packaging

1 Plug on packaging sleeve

2 Turn the lower part of the packaging sleeve to the right

Torque wrench with 1/2 inch pass-through square mount and ratchet head

Torque wrench with 1/2 inch pass-through square mount and ratchet head

  • Trigger accuracy of +/- 3 % tolerance from the set scale value
  • Non-slip two-component handle
  • Easy-to-read, large double scale in N.m and lbf-ft.
  • The torque can be easily and precisely adjusted by turning the handle
  • The torque wrench does not have to be released after use, i.e. it does not have to be reset to the lowest scale value
  • Settings can be securely locked and easily unlocked using the locking knob
  • Clear acoustic and tangible torque triggering for precise screwing operations
  • High-quality ratchet tool for use in confined spaces
  • Includes declaration of conformity and serial number
  • Sustainable, sturdy, moisture- and oil-resistant product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
Notice
  • Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary
  • We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5,000 screwing operations. The interval begins with the first use of the torque wrench
Instructions

Open packaging

1 Turn the lower part of the packaging sleeve to the left

2 Remove the packaging sleeve

Seal packaging

1 Plug on packaging sleeve

2 Turn the lower part of the packaging sleeve to the right

Application area

Wide range of possible applications for controlled tightening of screws and nuts, for example, for repair and maintenance work on bicycles and vehicles/commercial vehicles or for industry and trade or anchor technology

Products specifications
Tip size 1/2 inch
Min./max. torque measuring range 20-100 Nm
Min./max. torque measuring range (inches) 15-73 lbf.ft
Number of turns from min. to max. torque value 17
Design With 72 teeth - 5 degree angle of rotation
Scale value torque main scale 1 Nm
Torque measuring accuracy +/- 3 %
Suitable for right-hand tightening Yes
Suitable for left-hand tightening Yes
ISO 6789-1
Length (L1) 388 mm
Length of lever (L2) 295 mm
Handle length (L3) 167 mm
Ratchet head height (B1) 24 mm
Ratchet head height with square (B2) 39 mm
Handle diameter (D1) 37 mm
Ratchet head width (D2) 45 mm

Certificates/ Documents (1)

Operation manual 1

Products specifications
Tip size 1/2 inch
Min./max. torque measuring range 20-100 Nm
Min./max. torque measuring range (inches) 15-73 lbf.ft
Number of turns from min. to max. torque value 17
Design With 72 teeth - 5 degree angle of rotation
Scale value torque main scale 1 Nm
Torque measuring accuracy +/- 3 %
Suitable for right-hand tightening Yes
Suitable for left-hand tightening Yes
ISO 6789-1
Length (L1) 388 mm
Length of lever (L2) 295 mm
Handle length (L3) 167 mm
Ratchet head height (B1) 24 mm
Ratchet head height with square (B2) 39 mm
Handle diameter (D1) 37 mm
Ratchet head width (D2) 45 mm
Close