Measuring tools
>
Torque measurement
Torque measurement
Torque wrench ratchet 1/4 inch
Torqe wrench push-through rtcht 1/2 inch
Torque wrench, push-through rtcht, 3/8
VDE-Torque wr. push-through rtch 3/8 in
Refine
Load more results...
×
Price Range
Min:€176.00 inc. VAT
Max:€898.00 inc. VAT
Ratchet head height _B1_
18 mm (2)
24 mm (2)
Min__max_ torque measuring range
12-60 Nm (1)
20-100 Nm (1)
4-20 Nm (1)
5-25 Nm (1)
60-300 Nm (1)
Suitable for left_hand tightening
Yes (4)
No (1)
Scale value torque main scale
1 Nm (2)
5 Nm (1)
Number of turns from min_ to max_ torque value
16 (1)
16.5 (1)
17 (1)
21 (1)
Ratchet head width
40 mm (1)
Min__max_ torque measuring range _inches_
15-73 lbf.ft (1)
40-180 lbf.in (1)
45-220 lbf.ft (1)
9-44 lbf.ft (1)
Scale value
0.5 nm (1)
Ratchet head width _D2_
30 mm (1)
35 mm (1)
45 mm (1)
50 mm (1)
Length
305 mm (1)
Handle diameter _D1_
37 mm (3)
40 mm (1)
Ratchet head height with square _B2_
39 mm (2)
26 mm (1)
29 mm (1)
Scale value torque
1 Nm (2)
Length of lever _L2_
143 mm (1)
226 mm (1)
295 mm (1)
475 mm (1)
Design
With 72 teeth - 5 degree angle of rotation (3)
With 60 teeth - 6 degree angle of rotation (1)
Length _l1_
314 mm (1)
388 mm (1)
Max_ torque measuring range
25 Nm (1)
Min_ torque measuring range
5 Nm (1)
ISO
6789-1 (4)
6789-2 (1)
Ratchet head height
60 mm (1)
Torque measuring accuracy
+/- 3 % (3)
Length _L1_
219 mm (1)
571 mm (1)
Suitable for right_hand tightening
Yes (5)
Ratchet head height with square
78 mm (1)
Length of lever
100 mm (1)
Tip size
1/2 inch (2)
3/8 inch (2)
1/4 inch (1)
Material of handle
1-component plastic (1)
Handle diameter
50 mm (1)
Handle length _L3_
167 mm (3)
96 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (5)
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
Compression cable lug
PH screwdriver
1/4" socket wrench insert
3/8" socket wrench insert
Synchronisation cable Sensomatic
Uni marker set
Popular tags
construction
offer
set
triple
vacuum
Torque measurement
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
0714720101
1/2 inch torque wrench push-through ratchet
Torque wrench push-through ratchet 1/2 inch TRQWRNCH-PSHTHRG-1/2IN-(20-100NM)
€288.18 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071500305
3/8 inch VDE torque wrench 1000 V insulated
VDE torque wrench 3/8 inch TRQWRNCH-PSHTHRG-3/8IN-(5-25NM)
€1,059.01 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714720060
3/8 inch torque wrench push-through ratchet
Torque wrench push-through ratchet 3/8 inch TRQWRNCH-PSHTHRG-3/8IN-(12-60NM)
€256.37 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714720300
1/2 inch torque wrench push-through ratchet
Torque wrench push-through ratchet 1/2 inch TRQWRNCH-PSHTHRG-1/2IN-(60-300NM)
€306.80 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714720020
1/4 inch torque wrench reversible ratchet
Torque wrench reversible ratchet 1/4 inch TRQWRNCH-RTCH-1/4IN-(4-20NM)
€208.57 inc. VAT