Close
Filters
Search

1/4 inch bit ratchet

Article No. 07120145
1/4 inch bit ratchet BITRTCH-1/4IN-L100MM ZEBRA
€22.87 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Tip: For 1/4 inch hexagon head drive in accordance with DIN 3126-C 6.3 and E 6.3
  • Head: Extremely compact ratchet head, fine tooth, 64 teeth
  • Surface: Chrome-plated
  • 2-component handle, extremely slim design, angled down 10°
  • Very rugged design, max. torque of up to 40 Nm
  • Tip: For 1/4 inch hexagon head drive in accordance with DIN 3126-C 6.3 and E 6.3
  • Head: Extremely compact ratchet head, fine tooth, 64 teeth
  • Surface: Chrome-plated
  • 2-component handle, extremely slim design, angled down 10°
  • Very rugged design, max. torque of up to 40 Nm
Products specifications
Tip size C 6.3 (1/4 inch)
Ratchet head height 10 mm
Length 100 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size C 6.3 (1/4 inch)
Ratchet head height 10 mm
Length 100 mm
Close