Close
Filters
Search

1/4 inch lever reversible ratchet, dust-protected

Article No. 071201403
Lever ratchet 1/4 inch, dust protection LEVRTCH-1/4IN-136MM ZEBRA
€40.12 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Dust-protected ratchet ensuring durability, even under difficult working conditions.
  • Drive: 6.3 – 1/4 inch
  • Standard: DIN 3122, ISO 3315
  • Reversing lever for clockwise and anti-clockwise rotation
  • Geometry: Ratchet body with depressed centre for more freedom of movement
Dust-protected ratchet ensuring durability, even under difficult working conditions.
  • Drive: 6.3 – 1/4 inch
  • Standard: DIN 3122, ISO 3315
  • Reversing lever for clockwise and anti-clockwise rotation
  • Geometry: Ratchet body with depressed centre for more freedom of movement
Products specifications
Tip size 1/4 inch
Length (L1) 136 mm
Length 2 (L2) 125 mm
Length 3 (L3) 61 mm
Width (B1) 13 mm
Width 2 (B2) 22 mm
Diameter (d1) 16 mm
Diameter 2 (D2) 21 mm
Material Chrome-vanadium steel
Material of the grip handle 2-component plastic
Version With 72 teeth - 5 degree angle of rotation
Surface Chromed high-gloss satin finish
IP protection class IP 5X

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Tip size 1/4 inch
Length (L1) 136 mm
Length 2 (L2) 125 mm
Length 3 (L3) 61 mm
Width (B1) 13 mm
Width 2 (B2) 22 mm
Diameter (d1) 16 mm
Diameter 2 (D2) 21 mm
Material Chrome-vanadium steel
Material of the grip handle 2-component plastic
Version With 72 teeth - 5 degree angle of rotation
Surface Chromed high-gloss satin finish
IP protection class IP 5X
Close