Close
Filters
Search

1/4 inch multi-socket wrench set, black edition 34 pieces

Article No. 0965014034
1/4 inch multi socket wrench set black 34 pcs. SKTWRNCH-SET-1/4IN-BLACK-34PCS ZEBRA + €5 Online Voucher on next purchase
€130.46 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Comprehensive assortment of socket wrenches in a sophisticated black design with the new two-component tool insert

One tool for all jobs: Multi-socket wrench for five different drives

  • The multi profile is suitable for the five most common screw drives: hexagon metric, square metric, bi-hexagon metric, hexagon inch and external TX.

High-quality two-component tool insert

  • The tools are held securely in the insert thanks to the clamping effect
  • The tool insert is also extremely robust and low wear

Black edition

  • Thanks to the black chrome-plated surface, the tools have a sophisticated appearance
Notice
  • All products marked with 1 included in the scope of delivery can be re-ordered separately in the silver chrome-plated design
  • The black chrome-plated tools are only available in this assortment
Comprehensive assortment of socket wrenches in a sophisticated black design with the new two-component tool insert

One tool for all jobs: Multi-socket wrench for five different drives

  • The multi profile is suitable for the five most common screw drives: hexagon metric, square metric, bi-hexagon metric, hexagon inch and external TX.

High-quality two-component tool insert

  • The tools are held securely in the insert thanks to the clamping effect
  • The tool insert is also extremely robust and low wear

Black edition

  • Thanks to the black chrome-plated surface, the tools have a sophisticated appearance
Notice
  • All products marked with 1 included in the scope of delivery can be re-ordered separately in the silver chrome-plated design
  • The black chrome-plated tools are only available in this assortment
Products specifications
Number of pieces in assortment/set 34 PCS
Width x height x depth 225 x 35 x 110 mm
Products specifications
Number of pieces in assortment/set 34 PCS
Width x height x depth 225 x 35 x 110 mm
Close