Close
Filters
Search

1/4 inch ratchet

Article No. 07120140
Ratchet 1/4 inch rotary-disc reversal RTCH-1/4IN-72TEETH-135MM ZEBRA
€29.26 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Rotary disc reverse
  • Compact, narrow head
  • Simple changeover from clockwise to anticlockwise rotation
  • Chamfered square - easier removal of socket wrench inserts
  • Offset ratchet body for more hand clearance
  • Fine tooth rotary disc with 72 teeth; 5° angle of rotation
  • Length 135 mm
  • Chrome-plated, 2-component handle
  • DIN 3122, ISO 3315
Rotary disc reverse
  • Compact, narrow head
  • Simple changeover from clockwise to anticlockwise rotation
  • Chamfered square - easier removal of socket wrench inserts
  • Offset ratchet body for more hand clearance
  • Fine tooth rotary disc with 72 teeth; 5° angle of rotation
  • Length 135 mm
  • Chrome-plated, 2-component handle
  • DIN 3122, ISO 3315
Products specifications
Tip size1/4 inch
Length (L1)138 mm
Ratchet diameter (D2)24 mm
Material of the grip handle2-component plastic
SurfaceChrome plated

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Tip size1/4 inch
Length (L1)138 mm
Ratchet diameter (D2)24 mm
Material of the grip handle2-component plastic
SurfaceChrome plated
Close