Close
Filters
Search

1/4 inch ratchet

Article No. 071201401
Ratchet 1/4 inch with lever reversal LEVRTCH-1/4IN-135MM ZEBRA
€29.50 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Lever reverse
  • Robust ratchet with convenient ejector
  • Fast, simple changeover from clockwise to anticlockwise rotation
  • Safety catch with rapid ejection
  • Lowered, protected reverse lever and offset ratchet body for more hand freedom
  • Coarse toothing with 48 teeth – 7.5° angle of rotation
  • Length 135 mm
  • Chrome-plated, 2-component handle
Proof of PerformanceDIN 3122, ISO 3315
Lever reverse
  • Robust ratchet with convenient ejector
  • Fast, simple changeover from clockwise to anticlockwise rotation
  • Safety catch with rapid ejection
  • Lowered, protected reverse lever and offset ratchet body for more hand freedom
  • Coarse toothing with 48 teeth – 7.5° angle of rotation
  • Length 135 mm
  • Chrome-plated, 2-component handle
Proof of PerformanceDIN 3122, ISO 3315
Products specifications
Tip size 1/4 inch
Length (L1) 135 mm
Material Steel
Material of the grip handle 2-component plastic
Version With 48 teeth
Surface Chrome plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size 1/4 inch
Length (L1) 135 mm
Material Steel
Material of the grip handle 2-component plastic
Version With 48 teeth
Surface Chrome plated
Close