Close
Filters
Search

1/4-inch socket wrench

Article No. 0715113930
1/4 inch socket wrench internal 5-star SKTWRNCH-1/4IN-5STAR-W.HOLE-SZ30
€12.51 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For 5-star socket screws
  • Design: chrome-plated, matt
  • Drive: 1/4", ball catch groove
  • Tip: 5-star profile with hole
  • Geometry: short
For 5-star socket screws
  • Design: chrome-plated, matt
  • Drive: 1/4", ball catch groove
  • Tip: 5-star profile with hole
  • Geometry: short
Application area

Special profile with hole for mounting:


  • Temperature sensors, air flow sensors and modern diesel injection systems

  • Airbag system (DC)

  • Switch cabinets on radio transmission masts

  • Wing mirrors (Mercedes-Benz C, E, S Class)

  • Immobiliser control unit
Products specifications
Drive 1/4 inch
Tip type Five star with hole
Tip size (d) 5star SZ30
Blade length (L2) 17.5 mm
Length (L1) 37 mm
Version Short
Socket wrench external diameter (D1) 12 mm
Products specifications
Drive 1/4 inch
Tip type Five star with hole
Tip size (d) 5star SZ30
Blade length (L2) 17.5 mm
Length (L1) 37 mm
Version Short
Socket wrench external diameter (D1) 12 mm
Close