Close
Filters
Search

1/4 inch socket wrench assortment

Article No. 09651142
1/4 inch socket wrench assortment, 42 pieces SKTWRNCH-SET-1/4IN-42PCS ZEBRA
€134.83 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
42 pcs

Contents: 42 pcs

  • 1 ratchet
  • 1 cardan joint
  • 1 100 mm extension
  • 1 150 mm extension
  • 1 1/4 inch drive handle
  • 1 adapter with quick-change chuck
  • 12 socket wrench inserts, short version:

Sizes 4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm

  • 9 socket wrench inserts, long version:

Sizes 6; 7; 8; 9; 10; 11; 12; 13; 14 mm

  • 3 PH bits:

PH 1, 2, 3

  • 1 slotted bit:

0.8 x 5.5 mm

  • 4 hexagon socket bits:

Sizes 3, 4, 5, 6 mm

  • 7 TX bits:

TX 10, 15, 20, 25, 27, 30, 40

42 pcs

Contents: 42 pcs

  • 1 ratchet
  • 1 cardan joint
  • 1 100 mm extension
  • 1 150 mm extension
  • 1 1/4 inch drive handle
  • 1 adapter with quick-change chuck
  • 12 socket wrench inserts, short version:

Sizes 4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm

  • 9 socket wrench inserts, long version:

Sizes 6; 7; 8; 9; 10; 11; 12; 13; 14 mm

  • 3 PH bits:

PH 1, 2, 3

  • 1 slotted bit:

0.8 x 5.5 mm

  • 4 hexagon socket bits:

Sizes 3, 4, 5, 6 mm

  • 7 TX bits:

TX 10, 15, 20, 25, 27, 30, 40

Products specifications
Number of pieces in assortment/set 42 PCS

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of pieces in assortment/set 42 PCS
Close