Close
Filters
Search

1/4 inch socket wrench assortment

Article No. 096501434
1/4 inch multi socket wrench assortment, 34 pcs. SKTWRNCH-SET-1/4IN-MULTI-34PCS ZEBRA
€118.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
One set for almost any job, 34 pcs. The multiple profile is suitable for the five most common screw head drives (hexagon metric, square metric, bi-hex metric, hexagon inch, TX head).

Contents: 34 pcs.

  • 1 lever ratchet
  • 1 25 mm angled extension
  • 1 150 mm extension
  • 1 150 mm flexible extension
  • 1 cardan joint
  • 1 1/4 inch screwdriver handle
  • 1 adapter with quick-change chuck
  • 12 socket wrench inserts, sizes:

4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14

  • 3 PH bits:

PH 1, PH 2, PH 3;

  • 4 hexagon socket bits:

3, 4, 5, 6 mm

  • 7 TX bits:

TX 10, 15, 20, 25, 27, 30, 40;

  • 1 slotted bit:

0.8 x 5.5

One set for almost any job, 34 pcs. The multiple profile is suitable for the five most common screw head drives (hexagon metric, square metric, bi-hex metric, hexagon inch, TX head).

Contents: 34 pcs.

  • 1 lever ratchet
  • 1 25 mm angled extension
  • 1 150 mm extension
  • 1 150 mm flexible extension
  • 1 cardan joint
  • 1 1/4 inch screwdriver handle
  • 1 adapter with quick-change chuck
  • 12 socket wrench inserts, sizes:

4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14

  • 3 PH bits:

PH 1, PH 2, PH 3;

  • 4 hexagon socket bits:

3, 4, 5, 6 mm

  • 7 TX bits:

TX 10, 15, 20, 25, 27, 30, 40;

  • 1 slotted bit:

0.8 x 5.5

Products specifications
Number of pieces in assortment/set 34 PCS

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of pieces in assortment/set 34 PCS
Close