Close
Filters
Search

1/4-inch socket wrench insert

Article No. 071511308
1/4 inch socket wrench TX SKTWRNCH-1/4IN-INTX-TX8 ZEBRA
€11.33 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For TX screws
  • Surface: chrome-plated
  • Drive: 1/4" square socket, ball catch groove
  • Tip: For TX screws
For TX screws
  • Surface: chrome-plated
  • Drive: 1/4" square socket, ball catch groove
  • Tip: For TX screws
Products specifications
Drive 1/4 inch
Tip type TX
Tip size (d) TX8
Blade length (L2) 12 mm
Length (L1) 32 mm
Socket wrench external diameter 2 (D2) 12 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1/4 inch
Tip type TX
Tip size (d) TX8
Blade length (L2) 12 mm
Length (L1) 32 mm
Socket wrench external diameter 2 (D2) 12 mm
Close