Close
Filters
Search

1/4-inch socket wrench insert

Article No. 0614176715
Hexagon socket wrench E 6.3 (1/4 inch) with magnet IMPSKTWRNCH-MAGN-1/4IN-L51MM-WS8
€13.57 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Hexagonal with magnet
  • 1/4 inch machine mount, E, 6.3
  • Length 51 mm
  • Material: Chromium-vanadium steel
Hexagonal with magnet
  • 1/4 inch machine mount, E, 6.3
  • Length 51 mm
  • Material: Chromium-vanadium steel
Products specifications
Width across flats 8 mm
Drive E 6.3 (1/4 inch)
Drive type Outer hexagon
Tip type For outer hexagon
Length (l) 51 mm
Socket wrench depth to magnet (L) 3.5 mm
Socket wrench external diameter (D) 12.7 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width across flats 8 mm
Drive E 6.3 (1/4 inch)
Drive type Outer hexagon
Tip type For outer hexagon
Length (l) 51 mm
Socket wrench depth to magnet (L) 3.5 mm
Socket wrench external diameter (D) 12.7 mm
Close