Close
Filters
Search

1/4-inch socket wrench insert

Article No. 0614176813
Hexagon sckt wrnch E 6.3 (1/4 inch) without magnet IMPSKTWRNCH-1/4IN-WS10-L65MM
€7.43 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Hexagonal without magnet
  • 1/4 inch machine mount, E, 6.3
  • Length 65 mm
  • Material: Chromium-vanadium steel
Hexagonal without magnet
  • 1/4 inch machine mount, E, 6.3
  • Length 65 mm
  • Material: Chromium-vanadium steel
Products specifications
Width across flats 10 mm
Drive E 6.3 (1/4 inch)
Drive type Outer hexagon
Tip type For outer hexagon
Socket wrench depth 7 mm
Length (l) 65 mm
Socket wrench external diameter (D) 14 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width across flats 10 mm
Drive E 6.3 (1/4 inch)
Drive type Outer hexagon
Tip type For outer hexagon
Socket wrench depth 7 mm
Length (l) 65 mm
Socket wrench external diameter (D) 14 mm
Close