Close
Filters
Search

1/4 inch socket wrench insert, metric

Article No. 0713111111
1⁄4 inch socket wrench metric hexagon short SKTWRNCH-1/4IN-SHORT-HEX-WS11 ZEBRA
€4.13 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Short
  • Surface: Chrome-plated, polished
  • Drive: 1/4 inch square socket, ball catch groove
  • Tip: For hexagon head
Short
  • Surface: Chrome-plated, polished
  • Drive: 1/4 inch square socket, ball catch groove
  • Tip: For hexagon head
Products specifications
Drive 1/4 inch
Width across flats 11 mm
Tip type For outer hexagon
Length (L1) 22 mm
Version Short
Socket wrench external diameter (D1) 15.9 mm
Socket wrench external diameter 2 (D2) 15.9 mm
Socket wrench depth (t) 10 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6 |  7

Flip catalog

Products specifications
Drive 1/4 inch
Width across flats 11 mm
Tip type For outer hexagon
Length (L1) 22 mm
Version Short
Socket wrench external diameter (D1) 15.9 mm
Socket wrench external diameter 2 (D2) 15.9 mm
Socket wrench depth (t) 10 mm
Close