Close
Filters
Search

1/4-inch socket wrench insert, TX head

Article No. 0715112108
1/4 inch socket wrench external TX SKTWRNCH-1/4IN-OUTER-TX-E8-25MM
€7.12 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For TX head screws
  • Surface: chrome-plated
  • Drive: 1/4" square socket, ball catch groove
  • Tip: For TX head screws
For TX head screws
  • Surface: chrome-plated
  • Drive: 1/4" square socket, ball catch groove
  • Tip: For TX head screws
Products specifications
Drive 1/4 inch
Tip size E8
Length (L1) 25 mm
Tip type For outer TX
Socket wrench external diameter (D1) 9.9 mm
Socket wrench external diameter 2 (D2) 11.9 mm
Socket wrench depth (t) 5.97 mm
Surface Zinc phosphated

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Drive 1/4 inch
Tip size E8
Length (L1) 25 mm
Tip type For outer TX
Socket wrench external diameter (D1) 9.9 mm
Socket wrench external diameter 2 (D2) 11.9 mm
Socket wrench depth (t) 5.97 mm
Surface Zinc phosphated
Close