Close
Filters
Search

1/4" socket wrench insert

Article No. 0713112112
1⁄4 inch socket wrench metric hexagon long SKTWRNCH-1/4IN-LONG-HEX-WS12 ZEBRA
€15.34 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Metric, long
  • Surface: Chrome-plated, polished
  • Drive: 1/4" square socket, ball catch groove
  • Tip: For hexagon head
Metric, long
  • Surface: Chrome-plated, polished
  • Drive: 1/4" square socket, ball catch groove
  • Tip: For hexagon head
Application area

Screw connections on studs, threaded rods

Products specifications
Drive 1/4 inch
Width across flats 12 mm
Tip type For outer hexagon
Length (L1) 50 mm
Version Long
Socket wrench external diameter (D1) 16.9 mm
Socket wrench external diameter 2 (D2) 16.9 mm
Socket wrench depth (t) 21 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Drive 1/4 inch
Width across flats 12 mm
Tip type For outer hexagon
Length (L1) 50 mm
Version Long
Socket wrench external diameter (D1) 16.9 mm
Socket wrench external diameter 2 (D2) 16.9 mm
Socket wrench depth (t) 21 mm
Close