Close
Filters
Search

1/4" socket wrench insert

Article No. 071511755
1/4 inch socket wrench slotted SKTWRNCH-1/4IN-5,5X1,0 ZEBRA
€6.25 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Slotted
  • Surface: Chrome-plated, polished/matt
  • Drive: 1/4" square socket, ball catch groove
  • Tip: DIN 5264, slotted
Slotted
  • Surface: Chrome-plated, polished/matt
  • Drive: 1/4" square socket, ball catch groove
  • Tip: DIN 5264, slotted
Products specifications
Drive 1/4 inch
Thickness of cutting edge x width of cutting edge 1.0 x 5.5 mm
Tip type Slot
Blade length (L2) 12 mm
Length (L1) 32 mm
Socket wrench external diameter (D1) 12 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Drive 1/4 inch
Thickness of cutting edge x width of cutting edge 1.0 x 5.5 mm
Tip type Slot
Blade length (L2) 12 mm
Length (L1) 32 mm
Socket wrench external diameter (D1) 12 mm
Close