Close
Filters
Search

1/4" socket wrench insert

Article No. 071511802
1/4 inch socket wrench PH SKTWRNCH-1/4IN-H2 ZEBRA
€5.04 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
PH
  • Surface: Chrome-plated, polished/matt
  • Drive: 1/4" square socket, ball catch groove
  • Tip: ISO 8764-PH
PH
  • Surface: Chrome-plated, polished/matt
  • Drive: 1/4" square socket, ball catch groove
  • Tip: ISO 8764-PH
Products specifications
Drive 1/4 inch
Tip type PH
Tip size (d) PH2
Blade length (L2) 12 mm
Length (L1) 32 mm
Socket wrench external diameter (D1) 12 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Drive 1/4 inch
Tip type PH
Tip size (d) PH2
Blade length (L2) 12 mm
Length (L1) 32 mm
Socket wrench external diameter (D1) 12 mm
Close