Close
Filters
Search

1/4" socket wrench insert, inch

Article No. 0713111201
1/4 inch socket wrench inch hexagon short SKTWRNCH-1/4IN-SHORT-HEX-WS5/32IN ZEBRA
€2.36 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Short
  • Surface: Chrome-plated, polished
  • Drive: 1/4" square socket, ball catch groove
  • Tip: For hexagon head
Short
  • Surface: Chrome-plated, polished
  • Drive: 1/4" square socket, ball catch groove
  • Tip: For hexagon head
Products specifications
Drive 1/4 inch
Width across flats 5/32 inch
Tip type For outer hexagon
Length (L1) 22 mm
Version Short
Socket wrench external diameter (D1) 6.8 mm
Socket wrench external diameter 2 (D2) 11.9 mm
Socket wrench depth (t) 5 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1/4 inch
Width across flats 5/32 inch
Tip type For outer hexagon
Length (L1) 22 mm
Version Short
Socket wrench external diameter (D1) 6.8 mm
Socket wrench external diameter 2 (D2) 11.9 mm
Socket wrench depth (t) 5 mm
Close