Close
Filters
Search

1/4 inch torque wrench reversible ratchet

Article No. 0714720020
Torque wrench reversible ratchet 1/4 inch TRQWRNCH-RTCH-1/4IN-(4-20NM)
€208.57 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Compact, slim torque wrench with 1/4 inch reversible square mount and ratchet head
  • Trigger accuracy of +/- 3 % tolerance from the set scale value
  • Double scale in N.m and lbf-in.
  • Convenient torque adjustment on the handle
  • Acoustic and tangible torque triggering for precise screwing operations
  • High-quality ratchet tool for use in confined spaces
  • Quick and easy reversing for clockwise and anti-clockwise rotation with turntable
  • For use in confined spaces
  • Includes declaration of conformity and serial number
  • Sustainable, sturdy, moisture- and oil-resistant product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
Notice
  • After using the torque wrench, release the spring by turning back to the lowest scale value
  • Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary
  • We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5000 screwing operations
Compact, slim torque wrench with 1/4 inch reversible square mount and ratchet head
  • Trigger accuracy of +/- 3 % tolerance from the set scale value
  • Double scale in N.m and lbf-in.
  • Convenient torque adjustment on the handle
  • Acoustic and tangible torque triggering for precise screwing operations
  • High-quality ratchet tool for use in confined spaces
  • Quick and easy reversing for clockwise and anti-clockwise rotation with turntable
  • For use in confined spaces
  • Includes declaration of conformity and serial number
  • Sustainable, sturdy, moisture- and oil-resistant product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
Notice
  • After using the torque wrench, release the spring by turning back to the lowest scale value
  • Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary
  • We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5000 screwing operations
Application area

Wide range of possible applications for controlled tightening of screws and nuts, for example, for repair and maintenance work on bicycles or for industry and trade

Products specifications
Tip size 1/4 inch
Min./max. torque measuring range 4-20 Nm
Min./max. torque measuring range (inches) 40-180 lbf.in
Number of turns from min. to max. torque value 21
Design With 72 teeth - 5 degree angle of rotation
Suitable for right-hand tightening Yes
Suitable for left-hand tightening No
Scale value torque 1 Nm
ISO 6789-1
Length (L1) 219 mm
Length of lever (L2) 143 mm
Handle length (L3) 96 mm
Ratchet head height (B1) 18 mm
Ratchet head height with square (B2) 26 mm
Handle diameter (D1) 40 mm
Ratchet head width (D2) 30 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Tip size 1/4 inch
Min./max. torque measuring range 4-20 Nm
Min./max. torque measuring range (inches) 40-180 lbf.in
Number of turns from min. to max. torque value 21
Design With 72 teeth - 5 degree angle of rotation
Suitable for right-hand tightening Yes
Suitable for left-hand tightening No
Scale value torque 1 Nm
ISO 6789-1
Length (L1) 219 mm
Length of lever (L2) 143 mm
Handle length (L3) 96 mm
Ratchet head height (B1) 18 mm
Ratchet head height with square (B2) 26 mm
Handle diameter (D1) 40 mm
Ratchet head width (D2) 30 mm
Close