Close
Filters
Search

1.5 meter “Y” rope with carabiners

Article No. 899032721
1.5M-Y-ROPE-CARABINERS
€51.33 inc. VAT price per 1 PCS
AVAILABLE
+ -

Features:


•    Features: 12mmØ “Y” rope with threaded steel carabiner and two hook-type carabiners.
•    Fixed length (1.5 meters) “Y” mooring element, which allows you to always be attached to the anchor point to the move from one anchor point to another.
•    Steel carabiner with a 15mm opening screw closure (to attach to the harness)
•    2 Hook-type steel carabiners with a 55mm opening (for anchor points)
•    Thinguards to reduce friction between the carabiners and the rope, and facilitate use with the carabiners.

 

Details/Application

•    As a mooring element (retention)
•    Preventing reaching points where a free fall may occur
•    In activities where you have to frequently move from one anchor point to another.

Features:


•    Features: 12mmØ “Y” rope with threaded steel carabiner and two hook-type carabiners.
•    Fixed length (1.5 meters) “Y” mooring element, which allows you to always be attached to the anchor point to the move from one anchor point to another.
•    Steel carabiner with a 15mm opening screw closure (to attach to the harness)
•    2 Hook-type steel carabiners with a 55mm opening (for anchor points)
•    Thinguards to reduce friction between the carabiners and the rope, and facilitate use with the carabiners.

 

Details/Application

•    As a mooring element (retention)
•    Preventing reaching points where a free fall may occur
•    In activities where you have to frequently move from one anchor point to another.

Close