person
My account
Log in
Register
Wishlist
(0)
favorite
Wishlist
(0)
My Cart
(0)
Sub-Total € (ex. VAT):
€0.00 inc. VAT
You have no items in your shopping cart.
Close
Products
Active Current Offers
Würth Marine
WÜRTH Home
Würth Metal
Würth Wood
WEEKLY OFFERS
Anchors
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Hardened Steel Nails
Fire Protection
Hand Tools
Hoses, couplings, hose clamps
Material Processing
Measuring
Metal Fittings
Occupational Safety
Security Chain / Accessories
ORSY system
Pin Driver Technology
Power tools
Sanitation, heating, air-conditioning
Technical chemicals
Technical rubber and Engineering plastic
Top Selling Products
Vehicle interior equipment and accssrs.
Work Equipment
Welding Fume Extraction
Workwear
Bermuda Shorts
Trousers
T-Shirts
Polo Shirts
Sweatshirts
Vests
Jackets
Weatherproof Clothes
View All
Top Selling Products
Catalogues
About us
Services
Contact
Menu
Products
Back
Technical chemicals
Hand Tools
Material Processing
Occupational Safety
Back
Security Chain / Accessories
Power tools
ORSY system
Anchors
Vehicle interior equipment and accssrs.
Workwear
Back
Bermuda Shorts
Back
BERMUDA CONVOY
LIGHT BERMUDA SHORTS
BERMUDA SHORTS
Rainold Bermuda
Bermuda Stretch Nice
Trousers
Back
Denver Trousers
R-STRETCH TROUSERS
Trousers Nice Stretch
Trousers Rainold Winter
T-Shirts
Back
KOS T-SHIRT
Casual T-Shirt
T Shirt Nice Stretch
Polo Shirts
Back
LION POLO SHIRT
TIGER LONG SLEEVE POLO SHIRT
Sweatshirts
Back
FELPA SPACE SWEATSHIRT
FELPA PERTH ZIP UP SWEATSHIRT
Vests
Back
Oliver Vest
POLYESTER PADDED VEST
Vest
Denver Vest
Jackets
Back
SMARTY SOFT SHELL R-BOOST
Padded Jacket
EVEREST JACKET
Weatherproof Clothes
Back
Rain Suits
Rain Coats
View All
Active Current Offers
Back
Würth Marine
Back
Marine Antifouling
POWER GTS BALL
Marine Chemicals
Marine Polishing
Marine Cleaning
Deck & Hull Treatment
Anchors
WÜRTH Home
Back
Cleaning Chemicals
Kitchen Cutlery Inserts
Cleaning Tools
Skin Care Products
Würth Metal
Back
Construction Safety
Construction Chemicals
Construction Tools
Construction Rails , Clamps and Accessories
Construction Power Tools
Construction Personal Care Cleaners
Construction Discs
Würth Wood
Back
Chipboard Screws
Back
Chipboard Screws Galvanised
Chipboard Screws Stainless Steel
Wood Furniture Fittings
Back
Wood Furniture Hinges
WEEKLY OFFERS
Top Selling Products
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Back
Hardened Steel Nails
Fire Protection
Hoses, couplings, hose clamps
Measuring
Metal Fittings
Pin Driver Technology
Sanitation, heating, air-conditioning
Technical rubber and Engineering plastic
Work Equipment
Back
Welding Fume Extraction
Top Selling Products
Catalogues
About us
Services
Contact
person
My account
Log in
Register
Menu
My account
Filters
Search
favorite
Wishlist
(0)
Home
>
Occupational Safety
>
Safety and workwear
>
Personal Protective Equipment
Personal Protective Equipment
Work shoes
Protective Eyewear/Face guard
Protective headgear
Protective gloves
Breathing Protection
Fall Arrest System
Hearing protection
Knee protection
Protective clothing
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€264.00 inc. VAT
Min_ temperature conditions
-30 °C (1)
TEMPLES
Nylon + insert EVA (1)
Width
110 mm (6)
148 mm (1)
Material of the liner
Polyamide (9)
Polyamide/elastane (8)
Polyamide/cotton (4)
Polyester (4)
Dyneema®/polyamide/glass (2)
Polyamide/acrylic-wool (2)
Cotton (1)
Dyneema®/Polyamide/elastane (1)
HDPE/steel/glass fibre/polyester/elastane (1)
Polyester/acrylic (1)
Polyester/cotton (1)
Polyethylene/elastane/polyamide/polyester/glass fibre (1)
6 More
Cut resistance according to ISO 13997
B (2)
C (2)
E (2)
Height
90 mm (6)
18 mm (1)
Category
II (60)
III (24)
II (6)
I (2)
Interior equipment helmet
6-point (1)
L attenuation value
34 dB (3)
18 dB (2)
22 dB (2)
24 dB (1)
27 dB (1)
29 dB (1)
Safety category
S3 (10)
Marking of safety lens
2C-1,2 W 1 FT (2)
2C-1,2 W 1 BTKN (1)
2C-1,2 W 1 FKN (1)
5-3,1 W 1 FT (1)
CT 1 N (1)
W G3 CT 1 N CE (1)
H attenuation value
36 dB (4)
27 dB (2)
34 dB (1)
35 dB (1)
39 dB (1)
Material of shoes upper
Suede (17)
Suede with textile insert (13)
Smooth leather (10)
Water repellent microfiber (10)
Water repellent textile (8)
Textile (5)
Full leather (3)
1 More
Min__max_ size
52 cm-61 cm (1)
52 cm-65 cm (1)
Number of ear plugs
300 Pair (2)
200 Pair (1)
5 Pair (1)
50 Pair (1)
Material thickness
0.38 mm (4)
0.06 mm (3)
0.20 mm (3)
0.42 mm (3)
0.58 mm (3)
0.67 mm (2)
1.80 mm (1)
1 More
Tolerance, material thickness _____
0.03 mm (13)
0.01 mm (8)
0.02 mm (3)
Interior finish
Flocklined (9)
Powder-free<br>Chlorinated (6)
Powder-free (5)
Powdered (4)
Without lining (4)
Cotton jersey liner (1)
Palm lining (1)
1 More
Container
Carton (2)
Disposable dispenser (2)
Material of safety lens
Polycarbonate (16)
Material of coating
Natural rubber with crinkle finish (8)
Nitrile foam with TIGERFLEX® pattern (5)
Polyurethane (5)
Nitrile foam (1)
Length
240 mm (13)
300 mm (6)
330 mm (4)
450 mm (3)
320 mm (2)
248 mm (1)
35 cm (1)
350 mm (1)
80 cm (1)
3 More
Number of pieces in assortment_set
3 PCS (1)
Standards
ISO 20345, SRC (23)
EN 20345, SRC (13)
ISO 20345, EN 20345, SRC , FO , DGUV 112-191 (10)
ISO 20345, EN 20345, SRC , FO , HRO , DGUV 112-191 (10)
EN 388, EN 420 (9)
EN 20345, SRC , FO , CI , HI , HRO , DGUV 112-191 (8)
DGUV 112-191 , ESD , SRC , HRO , CI (7)
ISO 21420, EN 388:2016 (5)
ISO 21420, EN 388:2016, EN 16350 (5)
ISO 21420:2020, EN 388:2016 (5)
EN 374, EN 420 (4)
EN 374, EN 388, EN 420 (3)
ISO 21420, EN 374 (3)
EN 352, AS/NZS 1270 (2)
EN 352-1 (2)
ISO 21420, EN 388, EN 407 (2)
EN 166, EN 175 (1)
EN 388, EN 420, EN 12477A (1)
ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020 (1)
13 More
Foot width
11 (comfort width safety shoes) (36)
11 (standard width safety shoes) (28)
10.5 (standard width safety shoes) (10)
Material thickness of palm _textured_
0.23 mm (5)
Colour
Grey (31)
Black (25)
White (19)
Green (13)
Orange (11)
Black, Green (10)
Black, Blue (8)
Grey<br>Yellow (8)
Blue (6)
Red<br>White (6)
Anthracite<br>Red (5)
Neon green (3)
Yellow (3)
Blue<br>Yellow (2)
Transparent (base material) (2)
Amber (1)
Anthracite (1)
Blue, White (1)
Clear (1)
Grey/black (1)
Navy blue (1)
Neon pink (1)
Transparent (1)
17 More
Material thickness of finger _smooth_
0.18 mm (5)
Design
With valve (3)
Loose (2)
No valve (1)
Colour of safety lens
Clear (11)
Grey (3)
Dark grey (1)
Multicolour gradient tint with blue mirror effect (1)
Tinted, Red, mirrored (1)
Material of protective toe cap
Fibre glass (18)
Plastic (10)
Fiberglass (5)
M attenuation value
31 dB (2)
34 dB (2)
35 dB (2)
19 dB (1)
24 dB (1)
25 dB (1)
29 dB (1)
1 More
Gauge
15 (29)
13 (9)
15 (5)
10 (4)
7 (4)
18 (1)
Safety Category
S1P (30)
S3 (18)
S3 (16)
Version
Not metallised (6)
In pairs in polybag (1)
Loose (1)
With valve (1)
Type
S3 (12)
Material thickness of cuff _smooth_
0.11 mm (5)
Norms
ISO 20345, SRC (3)
ISO
20345 (46)
Lenses
PC - 2,2 mm - Curve 8 (1)
Range of applications
Spray painting<br>Application of solvents (2)
Against solid and liquid particles of toxic, highly toxic and carcinogenic substances (1)
Application of chlorine<br>Application of bleaching agents<br>Application of hydrochloric acid<br>Application of sulphur dioxide<br>Application of methylamine (1)
Application of chlorine<br>Application of bleaching agents<br>Application of hydrochloric acid<br>Application of sulphur dioxide<br>Application of methylamine<br>Against solid and liquid particles of toxic, highly toxic and carcinogenic substances<br>Application of mercury arc (1)
Is required when using the particle prefilter for all gas filters (1)
Material protective toe cap
Plastic (8)
Fiberglass (7)
Max_ load capacity
4.5 kg (1)
UV protection
400 nm (9)
380 nm (3)
380 nm (2)
385 nm (1)
Filter class
A2 (2)
FFP3 NR D (2)
A2-P3 RD (1)
ABEK1 (1)
ABEK1Hg-P3 (1)
FFP1 (1)
FFP1 NR D (1)
FFP2 NR D (1)
P2R (1)
P3R (1)
4 More
UV and IR protection
Yes (1)
Material of liner
Polyester/carbon (5)
Recycled polyester (5)
Recycled polyester/elastane (5)
Polyester/cotton (3)
HDPE/steel/glass fibre/polyester/elastane (1)
Nylon (1)
Protection level
0 (1)
10 (1)
11 (1)
13 (1)
5 (1)
8 (1)
9 (1)
1 More
Mechanical strength
F (45m/s) (10)
B (120m/s) (5)
C (45 m/s) in accordance with ISO 16321-1 (2)
EN standard
388<br>420 (31)
166<br>170 (9)
374<br>388<br>420 (9)
388<br>374<br>420 (5)
149:2001 + A1:2009 (4)
166<br>172 (3)
388<br>407<br>420 (3)
388<br>511<br>420 (3)
16321-1 (2)
166 (2)
352 (2)
EN14404:2004 + A1:2010 (2)
1149-5<br>13034 (1)
141 (1)
166<br>169 (1)
397 (1)
420 (1)
812 (1)
12 More
SNR attenuation value
37 dB (4)
27 dB (2)
33 dB (2)
24 dB (1)
32 dB (1)
35 dB (1)
Shoe size US
10 (2)
11 (2)
11.5 (2)
7 (2)
8 (2)
8.5 (2)
12 (1)
12.5 (1)
13 (1)
6 (1)
9 (1)
9.5 (1)
6 More
Shoe size UK
10.5 (3)
11 (3)
12 (3)
7.5 (3)
8 (3)
9 (3)
5 (2)
6.5 (2)
9.5 (2)
10 (1)
5.5 (1)
6 (1)
7 (1)
7 More
Number of pieces
1 Pair (2)
2 PCS (1)
Size
10 (28)
9 (24)
41 (18)
8 (18)
40 (17)
43 (17)
45 (16)
42 (15)
44 (15)
46 (15)
39 (13)
47 (11)
38 (10)
11 (7)
37 (7)
36 (6)
7 (5)
XL (5)
L (4)
M (3)
XXL (3)
48 (2)
S (2)
102 (1)
110 (1)
35 (1)
One size (1)
Universal (1)
22 More
Material thickness of finger _textured_
0.27 mm (5)
Material
Nitrile (23)
Latex (4)
Natural latex (3)
Pig Nappa leather (3)
Chloroprene latex (2)
Cotton (2)
Split cowhide leather (2)
Polypropylene / polyethylene (1)
Aramid fibre (1)
HDPE - High density polyethylene (1)
PA - Polyamide (1)
PE - Polyethylene (1)
PVC - Polyvinyl chloride (1)
Polyamide/steel (1)
Polycarbonate - PC (1)
Polyurethane (1)
10 More
Other standard
SRC (39)
SRC, FO, DGUV 112-191 (10)
SRC, FO, HRO, DGUV 112-191 (10)
SRC, FO, CI, HI, HRO, DGUV 112-191 (8)
DGUV 112-191<br>ESD<br>SRC<br>HRO<br>CI (7)
Shoe size EU
40 (2)
41 (2)
42 (2)
43 (2)
44 (2)
45 (2)
46 (2)
47 (2)
38 (1)
39 (1)
4 More
Weight
90 g (1)
Product weight _per item_
127.5 g (1)
25.7 g (1)
27.2 g (1)
27.200 g (1)
44.3 g (1)
64.1 g (1)
64.7 g (1)
66.000 g (1)
67.2 g (1)
68.8 g (1)
70.599 g (1)
5 More
Material coating
Polyurethane (13)
PVC dots (7)
Natural rubber with crinkle finish (4)
Nitrile foam (4)
PVC foam (4)
Latex foam (2)
Nitrile foam with dots (2)
Nitrile (1)
2 More
Protection against
Organic vapours and gases (boiling point above 65°C) (3)
Fine dusts up to 10 times the limit value<br>Fine dusts with full face mask up to 400 times the limit value (1)
Organic vapours<br>Inorganic and acidic gases<br>Ammoniac<br>Derivatives (1)
Organic vapours<br>Inorganic and acidic gases<br>Ammoniac<br>Derivatives<br>Fine dusts up to 30 times the limit value<br>Fine dusts with full face mask up to 400 times the limit value (1)
Coating protective pane
Fog-free outside, Fog free inside (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (384)
6 (45)
12 (24)
10 (15)
50 (10)
2 (7)
100 (6)
5 (6)
20 (3)
25 (3)
120 (2)
300 (2)
8 (2)
144 (1)
15 (1)
200 (1)
3 (1)
4 (1)
12 More
Categories
1/2-inch imp. sckt wrench, hex., long f. alum. rim
1/2-inch impact socket wrench, special profile
Active Current Offers
Adapter for mobile charging station UNI
Adhesive lubricant HHS 1000
Adhesive lubricant HHS 200
Adhesive lubricant HHS 500
Anchors
Automotive parts
Blind rivets standard flat hd alu/stl 701 pcs Sysko
Brazing, soldering and Welding
Building Materials
Building supplies
Butane gas refill can
Cable marker
Carbide burrs MX cut 5 pcs Syska
Cavity anchor W-MH 201 pieces Sysko
Combi tapping screws assortment 600 pcs Sysko
DIN 125 steel zinc plated 1425 pieces Sysko
DIN 471 spring steel phosphated standard version
DIN 471 spring steel phosphated standard version
Direct fastening
Electrical Installation
Fasteners
Fire Protection
Flat blade fuse ATO MINI-MAXI 151 pcs Sysko
Floor marking adhesive tape, self-adhesive, HD
Galvanised steel, self-centring
Hand Tools
Hoses, couplings, hose clamps
Klapp-Fix key
Material Processing
Measuring
Metal Fittings
Nail puller with hexagon shank
NBR COATED JERSEY GLOVES
Number plate holder, Classic, compl. unprinted
Occupational Safety
Oil drain plug
One-ear clamps 481 pieces Sysko
ORSY system
pias steel zinc plated pan head AW 1603 pcs Sysko
Pin Driver Technology
Pipe and fastening clamps 118 pieces Sysko
Plastic hose connector 155 pieces Sysko
Plug connection for blade connector 6.3x0.8 mm
Plug connection for push connector 6.3x0.8 mm
Plug connector, 24 V truck trailer
Plug housing assortment waterproof 440 pcs Sysko
Power tools
Punched mounting strip, galvanised
Punched mounting strip, plastic, covered
Sanitation, heating, air-conditioning
Shark anchor assortment ZEBRA Sysko
Sheet metal/spring nut steel zp transparent Sysko
Technical chemicals
Technical rubber and Engineering plastic
Top Selling Products
Twist drill bit HSS DIN 338 RN 118° 155 pcs Sysko
VDE combination pliers
Vehicle cable FLRY/FLY
Vehicle cable FLRYY flat cable
Vehicle cable FLRYY, round cable
Vehicle interior equipment and accssrs.
Washer/nut assortment
Waterproof pin housing
Waterproof socket housing TE
Work Equipment
Workwear
WÜPOFAST steel zinc ptd counters hd 2100 pcs Sysko
Recently viewed products
Slotted countersunk head screw
Popular tags
construction
offer
set
triple
vacuum
Personal Protective Equipment
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
18
24
per page
Add to wishlist
Add to compare list
Add to cart
899851136
SAFETY SHOES S3 BONN
Size: 36
€56.64 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
899851137
SAFETY SHOES S3 BONN
Size: 37
€56.64 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
899851138
SAFETY SHOES S3 BONN
Size: 38
€56.64 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
899851139
SAFETY SHOES S3 BONN
Size: 39
€56.64 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
899851140
SAFETY SHOES S3 BONN
Size: 40
€56.64 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
899851141
SAFETY SHOES S3 BONN
Size: 41
€56.64 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
899851142
SAFETY SHOES S3 BONN
Size: 42
€56.64 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
899851143
SAFETY SHOES S3 BONN
Size: 43
€56.64 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
899851144
SAFETY SHOES S3 BONN
Size: 44
€56.64 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
899851145
SAFETY SHOES S3 BONN
Size: 45
€56.64 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
899851146
SAFETY SHOES S3 BONN
Size: 46
€56.64 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
899851147
SAFETY SHOES S3 BONN
Size: 47
€56.64 inc. VAT
price per 1 PCS
1
2
3
4
5
Next
Last
Newsletter Subscription
Subscribe to our newsletter to be informed for our latest products and promotions
Subscribe
Please check the GDPR consent checkbox before continuing
Wait...
Do not show this popup again
Close