Close
Filters
Search

2-component primer hardener

Article No. 5866401101
2C primer hardener HDNR-LAC-PRIMER-2C-1LTR
€29.50 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For 2C-HS filler, 2C universal primer

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

For 2C-HS filler, 2C universal primer

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Contents 1 l
Density 0.973 g/cm³
Density conditions at 20°C
VOC concentration (CH) 622.7 g/l
Min. flashing point 228 °C
Shelf life from production 12 Month
Conditions to maintain shelf life from production at 20°C
Weight of content 1080 g
Product weight (per item) 61000 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet

Products specifications
Contents 1 l
Density 0.973 g/cm³
Density conditions at 20°C
VOC concentration (CH) 622.7 g/l
Min. flashing point 228 °C
Shelf life from production 12 Month
Conditions to maintain shelf life from production at 20°C
Weight of content 1080 g
Product weight (per item) 61000 g
Close