Surface Protection, Coatings
>
Lacquer, open, accessories
>
Hardener lacquer
Hardener lacquer
2-part primer hardener
Refine
Load more results...
×
Price Range
Min:€25.00 inc. VAT
Max:€25.00 inc. VAT
Contents
1 l (1)
Weight of content
1080 g (1)
Min_ flashing point
228 °C (1)
Density
0.973 g/cm³ (1)
Density conditions
at 20°C (1)
Conditions to maintain shelf life from production
at 20°C (1)
Shelf life from production
12 Month (1)
VOC concentration _CH_
622.7 g/l (1)
Product weight _per item_
61000 g (1)
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
Building marker
Building marker
Cage nut
AUTOMATIC CABLE REEL
Ash handle
1" socket wrench insert
Popular tags
construction
offer
set
triple
vacuum
Hardener lacquer
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
5866401101
2-component primer hardener
2C primer hardener HDNR-LAC-PRIMER-2C-1LTR
€29.50 inc. VAT