Close
Filters
Search

2-component soft solder replacement

Article No. 0892610195
2C Alluvial tin replacement High Performance FILR-TINSLDRREPL-2C-HP-195ML
€40.03 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
High-strength epoxy resin-based 2C bodywork filler compound suitable for cold application as a lead-free alternative to hot soldering with tin.

Alternative to hot soldering

No open flames required

Time-saving

No disassembly of air bags, plastic parts, textiles, tank etc.

No damage to painted surfaces, cavity sealing and seam sealing

  • Good adhesion to aluminium, iron and steel
  • Can be painted over
  • Low-dust sanding
  • Optimum flexural strength
  • Resistant to petrol, diesel and diluted acids
  • No shrinkage
  • Unleaded
Notice

Recommended processing temperature 15-30°C. Suitable for use with any commercially available 310 ml cartridge gun (mechanical/electrical/compressed air) Due to the high viscosity, we recommend the use of cordless or compressed air application guns.

High-strength epoxy resin-based 2C bodywork filler compound suitable for cold application as a lead-free alternative to hot soldering with tin.

Alternative to hot soldering

No open flames required

Time-saving

No disassembly of air bags, plastic parts, textiles, tank etc.

No damage to painted surfaces, cavity sealing and seam sealing

  • Good adhesion to aluminium, iron and steel
  • Can be painted over
  • Low-dust sanding
  • Optimum flexural strength
  • Resistant to petrol, diesel and diluted acids
  • No shrinkage
  • Unleaded
Notice

Recommended processing temperature 15-30°C. Suitable for use with any commercially available 310 ml cartridge gun (mechanical/electrical/compressed air) Due to the high viscosity, we recommend the use of cordless or compressed air application guns.

Application area

For work on metal surfaces on bodywork, particularly for modelling and touching up repair sites.

Instructions

Thoroughly clean and sand the area to be treated. Remove any old uncured coats of paint and primer. Before use, press on the cartridge until both components are extruded uniformly. Then attach the mixer and discard the first 3 cm of the bead. A material mixed in the correct ratio has a uniform grey colour, and is creamy and shiny. Now apply the 2-component epoxy soft solder replacement and distribute outwards with a spatula starting from the damaged area. Ready to sand with minimal dust after 2.5 hours at 23°C (or approximately 20 minutes at 45°C).

Products specifications
Contents 195 ml
Weight of content 265 g
Chemical basis Epoxy
Colour Grey brown, metallic
Hardener content 33 %
Density 1.37 g/cm³
Density conditions at 20°C
Max. working life 25 min
Min. working life 3 min
Conditions for working life at 23°C
Conditions for drying time at 23°C
Min. drying time 20 min
Max. drying time 30 min
Min. processing temperature 15 °C
Max. temperature resistance of the hardened material 120 °C
Max. permissible VOC concentration 0 %
Max. VOC concentration 0 %
Shelf life from production 18 Month
Products specifications
Contents 195 ml
Weight of content 265 g
Chemical basis Epoxy
Colour Grey brown, metallic
Hardener content 33 %
Density 1.37 g/cm³
Density conditions at 20°C
Max. working life 25 min
Min. working life 3 min
Conditions for working life at 23°C
Conditions for drying time at 23°C
Min. drying time 20 min
Max. drying time 30 min
Min. processing temperature 15 °C
Max. temperature resistance of the hardened material 120 °C
Max. permissible VOC concentration 0 %
Max. VOC concentration 0 %
Shelf life from production 18 Month
Close