Surface Protection, Coatings
>
Spatulas and fillers
Spatulas and fillers
Metal spatula
Hardener for filler
Filler with hardener
Refine
Load more results...
×
Price Range
Min:€3.00 inc. VAT
Max:€45.00 inc. VAT
pH value
Slightly acidic (1)
Min__max_ temperature resistance of the hardened material
-45 to 120 °C (1)
-60 to 120 °C (1)
Viscosity_consistency
Pasty (2)
Contents
1120.8 ml (1)
1282.1 ml (1)
1300ml (1)
195 ml (1)
50 ml (1)
590 ml (1)
Max_ temperature resistance of the hardened material
80 °C (8)
120 °C (1)
Coefficient of thermal expansion
0.0004 1/K (1)
Ratio of ingredients
1:1 (1)
Component A: Component B = 1:1 (1)
Min__max_ gelation time
7-12 min (1)
Min_ working life
4 min (6)
3 min (3)
Application conditions
up to 90% relative humidity (2)
Max_ temperature resistance
80 °C (1)
Viscosity conditions
at 20°C (1)
Min_ combined tension and shear resistance
14 N/mm² (1)
14.5 N/mm² (1)
Conditions for gelation time
at room temperature (1)
Conditions for working life
at 20°C (8)
at 23°C (1)
at 20°C, 20 g total mass (1)
Water_soluble
No (1)
Weight of content
1760 g (3)
1960 g (2)
265 g (1)
40 g (1)
500 g (1)
900 g (1)
970 g (1)
1 More
Chemical basis
Polyester resin (6)
Epoxy (2)
Polyester (1)
Styrene (1)
Max_ working life
5 min (6)
4 min (2)
25 min (1)
Colour
Beige (2)
Grey (2)
White (2)
Anthracite (1)
Anthracite, metallic (1)
Green (1)
Grey brown, metallic (1)
Light beige (1)
Red (1)
3 More
Shelf life from production_conditions
24 Month / dry, at room temperature (1)
Max_ permissible VOC concentration
250 g/l (7)
0 % (1)
Hardener content
2 % (7)
33 % (1)
Min_ tensile strength
12 N/mm² (1)
12.5 N/mm² (1)
Min_ drying time
20 min (8)
25 min (1)
Conditions for VOC concentration
ChemVOCFarb (8)
Min_ compressive strength
70 N/mm² (1)
Density
1.59 g/cm³ (2)
1.1 g/cm³ (1)
1.109 g/cm³ (1)
1.11 g/cm³ (1)
1.37 g/cm³ (1)
1.404 g/cm³ (1)
1.592 g/cm³ (1)
1.606 g/cm³ (1)
1.858 g/cm³ (1)
2.8 kg/m³ (1)
4 More
Min_ processing temperature
10 °C (2)
15 °C (1)
Density conditions
at 20°C (5)
Components A and B mixed (1)
Smell_fragrance
Characteristic (8)
Viscosity
10000 mPas (1)
Conditions to maintain shelf life from production
Dry, at room temperature (1)
Fully hardening_curing conditions
Room temperature (1)
Max_ drying time
30 min (8)
Max_ VOC concentration
g/l (3)
0 % (1)
14 g/l (1)
2 g/l (1)
3 g/l (1)
4 g/l (1)
Shelf life from production
12 Month (7)
18 Month (1)
Working life
5 min (1)
Min__max_ curing time
4-24 h (1)
Conditions for drying time
at 20°C (8)
at 23°C (1)
Additional articles
Sandpaper Useit, art. no.: 05813... (3)
Sandpaper Useit, art. no. 058130..., 058131..., 0581330... (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (12)
4 (5)
6 (3)
10 (1)
8 (1)
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
Five-star bit with hole E 6.3 (1/4")
Cable grommet, double-sided
NBR FULLY COATED GLOVES
Countersunk head screw with hexagon socket
VARIFIX® base plate - C2C
Wing bolt, round wings
Popular tags
construction
offer
set
triple
vacuum
Spatulas and fillers
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
0892600004
Hardener for filler
Hardener for filler HDNR-FILR-VAKU-TUBE-40G
€4.40 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
089260301
Filler VAKU 30
Filler, VAKU 30 FILR-UNI-(VAKU-30)-900G
€13.45 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
089260202
Filler VAKU 20
Filler, VAKU 20 FILR-FINE-(VAKU-20)-2000G
€21.54 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
089260402
Filler VAKU 40
Filler, VAKU 40 FILR-FILL-(VAKU-40)-1800G
€24.78 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
089260501
Filler VAKU 50
Filler, VAKU 50 FILR-PLA-(VAKU-50)-1000G
€14.87 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
089260702
Filler VAKU 70
Filler, VAKU 70 FILR-GF-(VAKU-70)-1800G
€31.23 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893680
2-component liquid metal filler FLM 50
2-part liquid metal spatula, FLM 50 METSPTLA-LIQUMET-FLM50-50ML
€18.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893449
Liquid Metal Fe 1
Liquid Metal Fe1 METSPTLA-LIQUIDMETAL-FE1-500G
€53.10 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
089260302
Filler VAKU 30
Filler, VAKU 30 FILR-UNI-(VAKU-30)-2000G
€24.78 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
089260602
Filler VAKU 60
Filler, VAKU 60 FILR-MET-(VAKU-60)-1800G
€32.69 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0993140
VAKU LIGHT
Multi-metal polyester putty extremely easy to sand
€22.89 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0892610195
2-component soft solder replacement
2C Alluvial tin replacement High Performance FILR-TINSLDRREPL-2C-HP-195ML
€40.03 inc. VAT