Close
Filters
Search

2C multi-purpose anchor SHARK® TWIST

Article No. 590681476
2C plastic multi-purpose anchor Shark TWIST DWL-PLA-SHARK-TWIST-14X76
€0.67 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
One anchor. Eight knots. The innovative multi-purpose anchor combines performance, flexibility and ease of installation, thereby offering a wide range of possible applications.

Quick, flexible installation

  • Easy: Can be set flush using just one finger without the need for a hammer
  • Fast: Very easy insertion of the screw
  • Versatile: For wood threads and metric threads
  • Flexible: Each anchor size can be combined with several screw diameters

High degree of safety

  • Innovative: 8-fold knotting with extremely large contact surface
  • Tested: Tested, high load values
  • Optimised: Low installation torque and high overtorque
  • No rotation of the anchor in the drill hole
  • Certified: ETA assessment for solid and perforated materials from mid-2023

Resistant to rotting, weathering and ageing

  • UV resistant < 6 weeks
  • Halogen- and silicone-free

EXTRA: Thanks to the special plastic composition of the SHARK® TWIST, even screws and bolts with metric threads can be screwed in without any problems, for example, threaded fittings or rods for suspended items in plumbing installations or metric bolts

One anchor. Eight knots. The innovative multi-purpose anchor combines performance, flexibility and ease of installation, thereby offering a wide range of possible applications.

Quick, flexible installation

  • Easy: Can be set flush using just one finger without the need for a hammer
  • Fast: Very easy insertion of the screw
  • Versatile: For wood threads and metric threads
  • Flexible: Each anchor size can be combined with several screw diameters

High degree of safety

  • Innovative: 8-fold knotting with extremely large contact surface
  • Tested: Tested, high load values
  • Optimised: Low installation torque and high overtorque
  • No rotation of the anchor in the drill hole
  • Certified: ETA assessment for solid and perforated materials from mid-2023

Resistant to rotting, weathering and ageing

  • UV resistant < 6 weeks
  • Halogen- and silicone-free

EXTRA: Thanks to the special plastic composition of the SHARK® TWIST, even screws and bolts with metric threads can be screwed in without any problems, for example, threaded fittings or rods for suspended items in plumbing installations or metric bolts

Application area
  • Universal plastic anchor

  • Can be used in concrete, solid brick, solid calcium silicate block, vertically perforated brick, hollow calcium silicate block, aerated concrete, plasterboard, gypsum fibreboard

  • Suitable for attaching light to medium loads, such as curtain rails, wall shelves, lightweight hanging cabinets, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, washbasins, towel rails, information signs and motion detectors

  • For attaching components in conjunction with a wood or chipboard screw

  • Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
Products specifications
Anchor diameter 14 mm
Material Polypropylene - PP / polyamide - PA
Colour White<br>Anthracite
Anchor length (l) 76 mm
Nominal drill-bit diameter (d 0) 14 mm
Drill hole depth (t) 85 mm
Edge clearance (a r) 150 mm
Embedding depth (h s) 75 mm
Min./max. required screw diameter 10-12 mm
Min./max. temperature conditions -40 to 50 °C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Anchor diameter 14 mm
Material Polypropylene - PP / polyamide - PA
Colour White<br>Anthracite
Anchor length (l) 76 mm
Nominal drill-bit diameter (d 0) 14 mm
Drill hole depth (t) 85 mm
Edge clearance (a r) 150 mm
Embedding depth (h s) 75 mm
Min./max. required screw diameter 10-12 mm
Min./max. temperature conditions -40 to 50 °C
Close