Anchor fixings general
Anchor fixings general
Plastic anchor
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€185.00 inc. VAT
Internal drive
Z2 (25)
Z3 (4)
Required screw length _l s_
Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter (11)
Max_ required screw diameter
8 mm (3)
10 mm (1)
12 mm (1)
4 mm (1)
5 mm (1)
6 mm (1)
Drill hole depth _h 1_
35 mm (6)
45 mm (6)
50 mm (3)
40 mm (2)
30 mm (1)
85 mm (1)
Anchor length _l_
60 mm (9)
40 mm (7)
80 mm (7)
30 mm (3)
50 mm (3)
100 mm (2)
35 mm (2)
46 mm (2)
56 mm (2)
66 mm (2)
76 mm (2)
25 mm (1)
28 mm (1)
36 mm (1)
45 mm (1)
9 More
Drill hole depth _t_
65 mm (3)
75 mm (3)
40 mm (2)
45 mm (2)
55 mm (2)
85 mm (2)
35 mm (1)
50 mm (1)
2 More
Nominal drill_bit diameter _d 0_
6 mm (17)
8 mm (13)
5 mm (7)
10 mm (3)
12 mm (3)
14 mm (2)
Edge clearance _a r_
80 mm (4)
150 mm (2)
30 mm (2)
40 mm (2)
50 mm (2)
25 mm (1)
35 mm (1)
60 mm (1)
65 mm (1)
3 More
Min_ required screw diameter
6 mm (2)
8 mm (2)
10 mm (1)
3 mm (1)
4 mm (1)
4.5 mm (1)
Max_ attachment height _t fix_
10 mm (4)
5 mm (4)
20 mm (3)
30 mm (3)
40 mm (2)
50 mm (2)
60 mm (1)
1 More
Material of the nail
Steel (10)
Stainless Steel AISI / ASTM 410; EN 1.4006 (9)
Stainless steel A2 (4)
Max_ attachment height _d a_ _ condition
Dependent on screw length (11)
Washer diameter
15 mm (1)
Number of pieces in assortment_set
450 PCS (1)
Required wood screw diameter _d scr_wood_
2.5 - 4 mm (1)
3.5 - 5 mm (1)
4.5 - 6 mm (1)
6 - 8 mm (1)
8 - 10 mm (1)
Surface
Bare (13)
Zinc plated (7)
Galvanised (1)
Colour
Anthracite (6)
White<br>Anthracite (5)
Min__max_ temperature conditions
-40 to 50 °C (5)
Centre_to_centre distance _a_
100 mm (1)
120 mm (1)
50 mm (1)
60 mm (1)
80 mm (1)
Embedding depth _h nom_
30 mm (13)
40 mm (8)
50 mm (3)
25 mm (2)
60 mm (2)
Min__max_ required screw diameter
10-12 mm (1)
4-5 mm (1)
5-6 mm (1)
6-8 mm (1)
8-10 mm (1)
Hole diameter in component _d f_
6 mm (8)
8 mm (4)
6.2 mm (3)
8.2 mm (3)
8.5 mm (3)
5 mm (2)
5.5 mm (2)
6.5 mm (2)
5.2 mm (1)
3 More
Embedding depth _h s_
45 mm (2)
55 mm (2)
65 mm (2)
75 mm (2)
25 mm (1)
27 mm (1)
30 mm (1)
34 mm (1)
35 mm (1)
40 mm (1)
50 mm (1)
60 mm (1)
6 More
Material of nail
Steel (6)
Required particle_board screw diameter _d scr_particle_
4.5 mm (2)
10 mm (1)
6 mm (1)
8 mm (1)
Material
PA - Polyamide (6)
Polypropylene - PP / polyamide - PA (5)
Anchor diameter
6 mm (15)
8 mm (11)
5 mm (5)
10 mm (3)
12 mm (3)
14 mm (2)
5.5 mm (2)
6.5 mm (2)
8.5 mm (2)
3 More
Availability
Exclude Out of Stock
Packaging Unit
1 (62)
100 (37)
200 (16)
50 (8)
600 (5)
1600 (4)
1000 (3)
1200 (3)
2400 (3)
3200 (3)
800 (3)
20 (2)
300 (2)
4800 (2)
150 (1)
2300 (1)
25 (1)
250 (1)
320 (1)
400 (1)
4000 (1)
500 (1)
5000 (1)
5400 (1)
8000 (1)
19 More
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
Ladder clamping system
1/2 inch socket wrench insert
2C super nippers
Rubber/metal buffer Type D - C2C
Button cell Lithium 3V
Charger set
Popular tags
construction
offer
set
triple
vacuum
Anchor fixings general
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
09031050
Nylon anchor
Dowel nylon DWL-PLA-10X50
€17.29 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
09031260
Nylon anchor
Dowel nylon DWL-PLA-12X60
€28.32 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0903525
Nylon anchor
Dowel nylon DWL-PLA-5X25
€3.07 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0903630
Nylon anchor
Dowel nylon DWL-PLA-6X30
€4.72 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0903840
Nylon anchor
Dowel nylon DWL-PLA-8X40
€7.47 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
903110100
NYLON ANCHOR ETFP
Lenght: 100. Thickness: 50. For light fixings on concrete, solid masonry and aerated bricks
€0.63 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
903110120
NYLON ANCHOR ETFP
Lenght: 120. Thickness: 70. For light fixings on concrete, solid masonry and aerated bricks
€0.71 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0903580113
NYLON ANCHORS WITH IRON FITTINGS
For fixing of light loads.
€0.33 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0903580107
NYLON ANCHORS WITH IRON FITTINGS
For fixing of light loads.
€0.32 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0903580116
NYLON ANCHORS WITH IRON FITTINGS
For fixing of light loads.
€0.41 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5907208100
Nail anchor W-ND Countersunk head
Nail anchor W-ND countersunk head DWL-(W-ND)-NL-CS-Z2-(A1K)-60-8X100
€29.50 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
5907206040
Nail anchor W-ND Countersunk head
Nail anchor W-ND countersunk head DWL-(W-ND)-NL-CS-Z2-(A1K)-10-6X40
€7.32 inc. VAT
price per 100 PCS
1
2
3
4
5