One anchor. Eight knots. The innovative multi-purpose anchor combines performance, flexibility and ease of installation, thereby offering a wide range of possible applications. The assortment includes all SHARK® TWIST sizes in one system case.
One anchor. Eight knots. The innovative multi-purpose anchor combines performance, flexibility and ease of installation, thereby offering a wide range of possible applications. The assortment includes all SHARK® TWIST sizes in one system case.
Quick, flexible installation
- Easy: Can be set flush using a finger without the need for a hammer
- Fast: Very easy to tighten the screw
- Versatile: For wood threads and metric threads
- Flexible: Each anchor size can be combined with several screw diameters
High degree of safety
- Innovative: 8-way knotting with extremely large contact surface
- Tested: Tested, high load values
- Optimised: Low installation torque and high stripping torque
- With overrotation protection
- Certified: ETA assessment for solid and perforated materials from mid-2023
EXTRA: Thanks to the special plastic composition of the SHARK® TWIST, even nuts and bolts with metric threads can be screwed in without any problems, for example, threaded fittings or rods for suspended items in plumbing installations or metric screws