Close
Filters
Search

2C super nippers

Article No. 071407541
2-component super nippers SDCTR-2C-SUPERKNIPS-(ANGLED-60DGR)
€37.23 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Fine-cut pliers for precision working
  • Standard: DIN ISO 9654
  • Skin-friendly 2-component grip covers
  • Joint with stainless steel riveting, opening spring with opening limiter
  • Non-chamfered cutting, precision-ground, for sharp flush cutting
Fine-cut pliers for precision working
  • Standard: DIN ISO 9654
  • Skin-friendly 2-component grip covers
  • Joint with stainless steel riveting, opening spring with opening limiter
  • Non-chamfered cutting, precision-ground, for sharp flush cutting
Products specifications
Length 125 mm
Jaws width 13.5 mm
Cutting edge length 5.5 mm
Jaws thickness 7.5 mm
Min./max. soft wire diameter cutting capacity 0.2-1 mm
Max. medium wire diameter cutting capacity 0.6 mm
Material Stainless steel
Version Head 60° tilted
Surface Bare

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length 125 mm
Jaws width 13.5 mm
Cutting edge length 5.5 mm
Jaws thickness 7.5 mm
Min./max. soft wire diameter cutting capacity 0.2-1 mm
Max. medium wire diameter cutting capacity 0.6 mm
Material Stainless steel
Version Head 60° tilted
Surface Bare
Close