Pliers, Pincers and Tweezers
>
Side cutters
Side cutters
Heavy-duty side cutters
Side cutters DIN ISO 5749 2-comp.handle
Side cutters VDE
Side cutters DIN ISO 5749
Side cutters electronic
Heavy-duty side cutters, VDE
Refine
Load more results...
×
Price Range
Min:€22.00 inc. VAT
Max:€65.00 inc. VAT
Min__max_ soft wire diameter cutting capacity
0.3-1.6 mm (2)
0.2-1 mm (1)
0.3-1.3 mm (1)
Length in inches _L_
7 in (2)
5 1/2 in (1)
6 1/4 in (1)
8 in (1)
Length _L_
140 mm (2)
200 mm (1)
Length _l_
160 mm (3)
180 mm (2)
140 mm (1)
Length
115 mm (3)
125 mm (1)
Surface
Chrome plated (4)
Chrome-plated (2)
Bare (1)
Cutting edge length
14 mm (3)
5.5 mm (1)
Max_ piano wire diameter cutting capacity
2.2 mm (2)
1.5 mm (1)
2 mm (1)
2.5 mm (1)
Version
Head 60° tilted (1)
ISO
5749 (3)
Max_ soft wire diameter cutting capacity
4 mm (7)
4.5 mm (1)
Jaws thickness
7.5 mm (3)
7 mm (1)
Material of the grip handle
2-component plastic (5)
Polyvinyl chloride (1)
EN standard
60900 (3)
Max_ hard wire diameter cutting capacity
1.8 mm (2)
2 mm (2)
2.7 mm (2)
2.2 mm (1)
2.5 mm (1)
3 mm (1)
Max_ medium wire diameter cutting capacity
1.2 mm (3)
2.5 mm (2)
2.8 mm (2)
3.4 mm (2)
3.8 mm (2)
0.6 mm (1)
3.1 mm (1)
1 More
Jaws width
11 mm (3)
13.5 mm (1)
Type of joint
Launched (4)
Material
Steel (5)
Stainless steel (1)
Availability
Exclude Out of Stock
Packaging Unit
10 (13)
1 (12)
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
TX bit
Engine protective lacquer
Block battery
Awl
TX bit
Face shield Basic
Popular tags
construction
offer
set
triple
vacuum
Side cutters
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
071401552
Power side cutters DIN ISO 5749
Heavy-duty side cutters, DIN ISO 5749 HDSDCTR-L160MM ZEBRA
€49.56 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071401567
Side cutters DIN ISO 5749
Side cutters DIN ISO 5749 2-comp.handle SDCTR-L160MM ZEBRA
€46.02 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071401572
VDE side cutters DIN ISO 5749 IEC 60900
VDE side cutters DIN ISO 5749 IEC60900 2-comp.hand SDCTR-VDE-L160MM ZEBRA
€45.76 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071401553
Power side cutters DIN ISO 5749
Heavy-duty side cutters, DIN ISO 5749 HDSDCTR-L180MM ZEBRA
€57.90 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071401571
VDE side cutters DIN ISO 5749 IEC 60900
VDE side cutters DIN ISO 5749 IEC60900 2-comp.hand SDCTR-VDE-L140MM ZEBRA
€41.01 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071501572
Side cutters DIN ISO 5749
Side cutters DIN ISO 5749 SDCTR-BLACK/RED-L180MM
€27.03 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140736
Electronic side cutters, round head
Electronics side cutters, round head small bevel SIDECUTTER-EL-RD-SMALLFS
€61.94 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140737
Electronic side cutters, round head
Electronic side cutters, round head, wire clamp SDCTR-EL-RD-BEVEL-FAC-WIRECLAMP
€68.26 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140739
Electronic side cutters, pointed head
Electronic side cutters, pointed head, small bevel SDCTR-EL-SP-SMALFAC
€76.70 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071407541
2C super nippers
2-component super nippers SDCTR-2C-SUPERKNIPS-(ANGLED-60DGR)
€37.23 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071401551
Power side cutters DIN ISO 5749
Heavy-duty side cutters, DIN ISO 5749 HDSDCTR-L140MM ZEBRA
€40.99 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071401566
Side cutters DIN ISO 5749
Side cutters DIN ISO 5749 2-comp.handle SDCTR-L140MM ZEBRA
€40.12 inc. VAT
price per 1 PCS
1
2