Close
Filters
Search

3ACTIVE JACKET – BLUE

Article No. 9881015008
3-ACTIVE-JACKET-BLUE-M
€74.34 inc. VAT price per 1 PCS
LOW STOCK
+ -

Description

Work jacket with a front zip central closure covered by flap closed with Velcro. Two chest patch pockets closed with flap and Velcro, two lower welt pockets with slanted opening closed with flap and Velcro. Jacquard label with stitched pictograms, sleeve ends cuffs with elastic, back yoke, various yellow bar tacks.

Fabric

  • 75% cotton, 24% polyester, 1% conductive fiber 
  • Weight 260 g/m²
  • A10160 (on demand)
  • 75% cotton, 24% polyester, 1% conductive fiber
  • Weight 360 g/m²

Sizes

S, M, L, XL, 2XL

Description

Work jacket with a front zip central closure covered by flap closed with Velcro. Two chest patch pockets closed with flap and Velcro, two lower welt pockets with slanted opening closed with flap and Velcro. Jacquard label with stitched pictograms, sleeve ends cuffs with elastic, back yoke, various yellow bar tacks.

Fabric

  • 75% cotton, 24% polyester, 1% conductive fiber 
  • Weight 260 g/m²
  • A10160 (on demand)
  • 75% cotton, 24% polyester, 1% conductive fiber
  • Weight 360 g/m²

Sizes

S, M, L, XL, 2XL

Close