Close
Filters
Search

3/4 inch connector

Article No. 07141419
3/4 inch impact connector ADAPT-(3/4-1IN)
€21.42 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With 3/4-inch square drive and ball lock
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished
With 3/4-inch square drive and ball lock
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished
Products specifications
Drive (S2) 3/4 inch
Tip size (S1) 1 inch
Length (L1) 63 mm
Socket wrench external diameter (D1) 44 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive (S2) 3/4 inch
Tip size (S1) 1 inch
Length (L1) 63 mm
Socket wrench external diameter (D1) 44 mm
Close