Close
Filters
Search

3/4-inch impact socket wrench insert

Article No. 07141441
3/4 inch impact socket wrench metric hexagon long IMPSKTWRNCH-3/4IN-LONG-WS41
€50.50 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Hexagon, metric, long
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished
Hexagon, metric, long
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished
Products specifications
Drive 3/4 inch
Width across flats 41 mm
Length (L1) 90 mm
Socket wrench external diameter (D1) 60 mm
Socket wrench external diameter 2 (D2) 44 mm
Socket wrench depth (t) 21 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 3/4 inch
Width across flats 41 mm
Length (L1) 90 mm
Socket wrench external diameter (D1) 60 mm
Socket wrench external diameter 2 (D2) 44 mm
Socket wrench depth (t) 21 mm
Close