Close
Filters
Search

3/4-inch impact socket wrench insert

Article No. 07141404
3/4 inch impact socket wrench metric hexagon short IMPSKTWRNCH-3/4IN-SHORT-WS24
€18.88 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
6-point, metric, short
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished
6-point, metric, short
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished
Products specifications
Drive 3/4 inch
Width across flats 24 mm
Length (L1) 51 mm
Socket wrench external diameter (D1) 39 mm
Socket wrench external diameter 2 (D2) 44 mm
Socket wrench depth (t) 16 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 3/4 inch
Width across flats 24 mm
Length (L1) 51 mm
Socket wrench external diameter (D1) 39 mm
Socket wrench external diameter 2 (D2) 44 mm
Socket wrench depth (t) 16 mm
Close